C6-LUTE-10.75
Description
C6-LUTE-10.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C6-LUTE-10.75
BDI # 23140838
Features
Roller Width - Inch:
10.75
Roller Width - Millimeter:
273.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C6-35TG-24SBWB
Description
C6-35TG-24SBWB GRAIN TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG WIDE BASE
Part # C6-35TG-24SBWB
BDI # 23144750
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HC6-CSTE-11.00
Description
HC6-CSTE-11.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # HC6-CSTE-11.00
BDI # 23168432
Features
Roller Width - Inch:
11
Roller Width - Millimeter:
279.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
762
Product Name:
Roller
C6-45TESA-30SBWB
Description
C6-45TESA-30SBWB TROUGHING IDLER ; SA 30" BELT W 6" RLR 45DEG WIDE BASE
Part # C645TESA30SBWB
BDI # 23165774
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount
D6-RSTEI-11.00
Description
D6-RSTEI-11.00 IMP TROUGH RETRO ROLLER ; RUBBER DISC REXNORD STEEL NUT
Part # D6-RSTEI-11.00
BDI # 23155217
Features
Roller Width - Inch:
11
Roller Width - Millimeter:
279.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rexnord Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller