E6-RRDSA-36SBWB
Description
E6-RRDSA-36SBWB RETURN IDLER ; SA RBR DISC 36" BELT W 6" RLR WIDE BASE
Part # E6-RRDSA-36SBWB
BDI # 23170894
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D6-LUFL-39.75
Description
D6-LUFL-39.75 RETURN RETRO ROLLER ; LUFF BROACH END
Part # D6-LUFL-39.75
BDI # 23151505
Features
Roller Width - Inch:
39.75
Roller Width - Millimeter:
1009.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
E6P-R-36SB-1
Description
E6P-R-36SB-1 RETURN IDLER ; 36" BELT W 6" RLR 1-1/2"
Part # E6P-R-36SB-1
BDI # 23154924
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-CRFL-40.00
Description
E6-CRFL-40.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRFL-40.00
BDI # 23159870
Features
Roller Width - Inch:
40
Roller Width - Millimeter:
1016
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
HE6P-F-36SB
Description
HE6P-F-36SB FLAT CARRIER IDLER ; 36" BELT W 6" RLR
Part # HE6P-F-36SB
BDI # 23138880
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount