C6-35TEI-48SBWB
Description
C6-35TEI-48SBWB IMPACT TROUGHING IDLER ; 48" BELT W 6" RLR 35DEG WIDE BASE
Part # C6-35TEI-48SBWB
BDI # 23143569
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C6-LUTE-16.75
Description
C6-LUTE-16.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C6-LUTE-16.75
BDI # 23140851
Features
Roller Width - Inch:
16.75
Roller Width - Millimeter:
425.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
HD6-CSTE-17.00
Description
HD6-CSTE-17.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # HD6-CSTE-17.00
BDI # 23175028
Features
Roller Width - Inch:
17
Roller Width - Millimeter:
431.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1219.2
Product Name:
Roller
SAD6TE48SB-1P
Description
SAD6TE48SB-1P TROUGHING SMART ROLLER ; 48" BELT W 6" RLR
Part # SAD6TE48SB-1P
BDI # 23146457
Features
Roller Width - Inch:
17.625
Roller Width - Millimeter:
447.675
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C6-45TESA-48SBWB
Description
C6-45TESA-48SBWB TROUGHING IDLER ; SA 48" BELT W 6" RLR 45DEG WIDE BASE
Part # C645TESA48SBWB
BDI # 23165786
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount