E6-FMTE-25.25
Description
E6-FMTE-25.25 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E6-FMTE-25.25
BDI # 23164692
Features
Roller Width - Inch:
25.25
Roller Width - Millimeter:
641.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
HE6-10VR-48SB-7
Description
HE6-10VR-48SB-7 V-RETURN IDLER ; 48" BELT W 6" RLR 10DEG
Part # HE6-10VR-48SB-7
BDI # 23160612
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VRI-48SB-7
Description
E6P-10VRI-48SB-7 V-RETURN IMPACT IDLER ; 48" BELT W 6" RLR 10DEG
Part # E6P10VRI48SB-7
BDI # 23156767
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-10VRI-48SB-4
Description
C6-10VRI-48SB-4 V-RETURN IMPACT IDLER ; 48" BELT W 6" RLR 10DEG
Part # C6-10VRI-48SB-4
BDI # 23145746
Features
Roller Width - Inch:
25.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VRI-48SB-7
Description
D6-10VRI-48SB-7 V-RETURN IMPACT IDLER ; 48" BELT W 6" RLR 10DEG
Part # D6-10VRI-48SB-7
BDI # 23157002
Features
Roller Width - Inch:
25.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount