C6-SAFL-29.25
Description
C6-SAFL-29.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-29.25
BDI # 23138727
Features
Roller Width - Inch:
29.25
Roller Width - Millimeter:
742.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
E6-FMTE-29.25
Description
E6-FMTE-29.25 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E6-FMTE-29.25
BDI # 23164697
Features
Roller Width - Inch:
29.25
Roller Width - Millimeter:
742.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
D6-10VR-54SB-7
Description
D6-10VR-54SB-7 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG
Part # D6-10VR-54SB-7
BDI # 23157715
Features
Roller Width - Inch:
28.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VR-54SB-4
Description
D6-10VR-54SB-4 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG
Part # D6-10VR-54SB-4
BDI # 23157711
Features
Roller Width - Inch:
28.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-10VR-54SB-4
Description
C6-10VR-54SB-4 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG
Part # C6-10VR-54SB-4
BDI # 23140285
Features
Roller Width - Inch:
28.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount