D6-GSRI-33.00
Description
D6-GSRI-33.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT
Part # D6-GSRI-33.00
BDI # 23159472
Features
Roller Width - Inch:
33
Roller Width - Millimeter:
838.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
HC6-SUFL-33.31
Description
HC6-SUFL-33.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # HC6-SUFL-33.31
BDI # 23169121
Features
Roller Width - Inch:
33.31
Roller Width - Millimeter:
846.074
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
762
Product Name:
Roller
C6-CRFL-33.00
Description
C6-CRFL-33.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # C6-CRFL-33.00
BDI # 23149713
Features
Roller Width - Inch:
33
Roller Width - Millimeter:
838.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D6-SARI-33.25
Description
D6-SARI-33.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D6-SARI-33.25
BDI # 23155343
Features
Roller Width - Inch:
33.25
Roller Width - Millimeter:
844.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C6-RSFL-33.00
Description
C6-RSFL-33.00 RETURN RETRO ROLLER ; REXNORD STEEL NUT
Part # C6-RSFL-33.00
BDI # 23139799
Features
Roller Width - Inch:
33
Roller Width - Millimeter:
838.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Rexnord Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller