E7P-10VRI-90SB-7
Description
E7P-10VRI-90SB-7 V-RETURN IMPACT IDLER ; 90" BELT W 7" RLR 10DEG
Part # E7P10VRI90SB-7
BDI # 23158236
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7-10VR-90SB-7
Description
HE7-10VR-90SB-7 V-RETURN IDLER ; 90" BELT W 7" RLR 10DEG
Part # HE7-10VR-90SB-7
BDI # 23162090
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-10VR-90SB-7
Description
E7-10VR-90SB-7 V-RETURN IDLER ; 90" BELT W 7" RLR 10DEG
Part # E7-10VR-90SB-7
BDI # 23156321
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VR-90SB-4
Description
E7P-10VR-90SB-4 V-RETURN IDLER ; 90" BELT W 7" RLR 10DEG
Part # E7P-10VR-90SB-4
BDI # 23167234
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VR-90SB-7
Description
E7P-10VR-90SB-7 V-RETURN IDLER ; 90" BELT W 7" RLR 10DEG
Part # E7P-10VR-90SB-7
BDI # 23167238
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount