B4-FSA-36SB
Description
B4-FSA-36SB FLAT CARRIER IDLER ; SELF-ALIGNING 36" BELT W 4" RLR
Part # B4-FSA-36SB
BDI # 23177651
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-RSA-36SB-1
Description
C4-RSA-36SB-1 RETURN IDLER ; SELF-ALIGNING 36" BELT W 4" RLR 1-1/2"
Part # C4-RSA-36SB-1
BDI # 23174745
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
HE7P-R-36SB-1
Description
HE7P-R-36SB-1 RETURN IDLER ; 36" BELT W 7" RLR 1-1/2"
Part # HE7P-R-36SB-1
BDI # 23175467
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-RRDSA-36SBWB
Description
E6-RRDSA-36SBWB RETURN IDLER ; SA RBR DISC 36" BELT W 6" RLR WIDE BASE
Part # E6-RRDSA-36SBWB
BDI # 23170894
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D6-LUFL-39.75
Description
D6-LUFL-39.75 RETURN RETRO ROLLER ; LUFF BROACH END
Part # D6-LUFL-39.75
BDI # 23151505
Features
Roller Width - Inch:
39.75
Roller Width - Millimeter:
1009.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller