D5-HSTEI-10.50
Description
D5-HSTEI-10.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT
Part # D5-HSTEI-10.50
BDI # 23150297
Features
Roller Width - Inch:
10.5
Roller Width - Millimeter:
266.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
SAD5TE30SB-1P
Description
SAD5TE30SB-1P TROUGHING SMART ROLLER ; 30" BELT W 5" RLR
Part # SAD5TE30SB-1P
BDI # 23152958
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse
Belt Width - Millimeter:
762
Product Name:
Roller
C5-35TG-24SB
Description
C5-35TG-24SB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG
Part # C5-35TG-24SB
BDI # 23178704
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Offset Center Roll | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C6-LUTE-10.75
Description
C6-LUTE-10.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C6-LUTE-10.75
BDI # 23140838
Features
Roller Width - Inch:
10.75
Roller Width - Millimeter:
273.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
B4-TE-30SB
Description
B4-TE-30SB IDLER ASSEMBLY ; FOR 30" BELT NEMA B 4" ROLLS
Part # B4-TE-30SB
BDI # 21455496
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller