D5-HSTEI-10.50
Description
D5-HSTEI-10.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT
Part # D5-HSTEI-10.50
BDI # 23150297
Features
Roller Width - Inch:
10.5
Roller Width - Millimeter:
266.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C6-LUTE-10.75
Description
C6-LUTE-10.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C6-LUTE-10.75
BDI # 23140838
Features
Roller Width - Inch:
10.75
Roller Width - Millimeter:
273.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C5-CITIW-36SB
Description
C5-CITIW-36SB IMPACT TROUGHING IDLER ; CI RBR DISC 36" BELT W 5" RLR
Part # C5-CITIW-36SB
BDI # 23149155
Features
Roller Width - Inch:
10
Roller Width - Millimeter:
254
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
B4-20CIT-30SB
Description
B4-20CIT-30SB TROUGHING IDLER ; CHANNEL MOUNT 30IN BELT
Part # B4-20CIT-30SB
BDI # 22308341
Features
Roller Width - Inch:
10.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
D5-FSTEI-10.19
Description
D5-FSTEI-10.19 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D5-FSTEI-10.19
BDI # 23157140
Features
Roller Width - Inch:
10.19
Roller Width - Millimeter:
258.826
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller