E6-RRD-96SB-1
Description
E6-RRD-96SB-1 RETURN IDLER ; RBR DISC 6" RLR 96" BELT W 1-1/2"
Part # E6-RRD-96SB-1
BDI # 23170887
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7P-F-96SB
Description
HE7P-F-96SB FLAT CARRIER IDLER ; 96" BELT W 7" RLR
Part # HE7P-F-96SB
BDI # 23175447
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
HE6-FL-96SB
Description
HE6-FL-96SB FLAT CARRIER ROLLER ; 96" BELT W 6" RLR
Part # HE6-FL-96SB
BDI # 23176174
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2438.4
Product Name:
Roller
HE7-FL-96SB
Description
HE7-FL-96SB FLAT CARRIER ROLLER ; 96" BELT W 7" RLR
Part # HE7-FL-96SB
BDI # 23175264
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2438.4
Product Name:
Roller
E6P-RSA-96SB
Description
E6P-RSA-96SB RETURN IDLER ; SELF-ALIGNING 96" BELT W 6" RLR
Part # E6P-RSA-96SB
BDI # 23162692
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount