D6-10VRI-42SB-4
Description
D6-10VRI-42SB-4 V-RETURN IMPACT IDLER ; 42" BELT W 6" RLR 10DEG
Part # D6-10VRI-42SB-4
BDI # 23156990
Features
Roller Width - Inch:
22.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-20TE-60SB
Description
D5-20TE-60SB TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG CEMA D
Part # D5-20TE-60SB
BDI # 23163528
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E6P-35TER-60SBWB
Description
E6P-35TER-60SBWB TROUGHING IDLER ; 60" BELT W 6" RLR 35DEG WIDE BASE
Part # E6P35TER60SBWB
BDI # 23156975
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C6-R-18SB-1
Description
C6-R-18SB-1 RETURN IDLER ; 18" BELT W 6" RLR 1-1/2"
Part # C6-R-18SB-1
BDI # 23140875
Features
Roller Width - Inch:
21.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-FMTE-21.38
Description
E7-FMTE-21.38 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E7-FMTE-21.38
BDI # 23174747
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller