E7-CRTE-33.75
Description
E7-CRTE-33.75 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E7-CRTE-33.75
BDI # 23151859
Features
Roller Width - Inch:
33.75
Roller Width - Millimeter:
857.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
2438.4
Product Name:
Roller
E6-VR-72SB
Description
E6-VR-72SB V-RETURN IDLER ROLLER ; 72" BELT W 6" RLR
Part # E6-VR-72SB
BDI # 23143339
Features
Roller Width - Inch:
37.25
Roller Width - Millimeter:
946.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
HE7P-20TESA-96SB
Description
HE7P-20TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 7" RLR 20DEG
Part # HE7P20TESA96SB
BDI # 23143344
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
E6-VR-84SB
Description
E6-VR-84SB V-RETURN IDLER ROLLER ; 84" BELT W 6" RLR
Part # E6-VR-84SB
BDI # 23143346
Features
Roller Width - Inch:
43.375
Roller Width - Millimeter:
1101.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2133.6
Product Name:
Roller
Belt Width - Inch:
84
HE6P-R-54SB
Description
HE6P-R-54SB RETURN IDLER ; 54" BELT W 6" RLR
Part # HE6P-R-54SB
BDI # 23139780
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount