D5-SAFL-41.25
Description
D5-SAFL-41.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SAFL-41.25
BDI # 23142877
Features
Roller Width - Inch:
41.25
Roller Width - Millimeter:
1047.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
E6P-20TUI-54SB
Description
E6P-20TUI-54SB IMPACT TROUGHING IDLER ; UNEQ 54" BELT W 6" RLR 20DEG
Part # E6P-20TUI-54SB
BDI # 23154704
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-20TU-54SB
Description
E7P-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 7" RLR 20DEG
Part # E7P-20TU-54SB
BDI # 23172245
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C6-FLBR-42SB
Description
C6-FLBR-42SB IDLER RETURN ROLLER ; BEATER 42" BELT W 6" RLR
Part # C6-FLBR-42SB
BDI # 23149942
Features
Roller Width - Inch:
42.375
Roller Width - Millimeter:
1076.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1066.8
Product Name:
Roller
E7-20TU-54SB
Description
E7-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 7" RLR 20DEG
Part # E7-20TU-54SB
BDI # 23156380
Features
Roller Width - Inch:
41.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount