D5-SATE-6.88
Description
D5-SATE-6.88 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SATE-6.88
BDI # 23142951
Features
Roller Width - Inch:
6.88
Roller Width - Millimeter:
174.752
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-45TE-18SBWB
Description
C6-45TE-18SBWB TROUGHING IDLER ; 18" BELT W 6" RLR 45DEG CEMA C WIDE BASE
Part # C6-45TE-18SBWB
BDI # 23151118
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C5-20TE-18SB
Description
C5-20TE-18SB IDLER CONVEYOR ASSEMBLY ; 18" BLT WID 5" RLR DIA TE 20 DEG CEMA C
Part # C5-20TE-18SB
BDI # 21574243
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C5-FSTE-6.69
Description
C5-FSTE-6.69 TROUGHING RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # C5-FSTE-6.69
BDI # 23144480
Features
Roller Width - Inch:
6.69
Roller Width - Millimeter:
169.926
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-CITIW-24SB
Description
C5-CITIW-24SB IMPACT TROUGHING IDLER ; CI RBR DISC 24" BELT W 5" RLR
Part # C5-CITIW-24SB
BDI # 23149148
Features
Roller Width - Inch:
6
Roller Width - Millimeter:
152.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller