D6-FL-66SB
Description
D6-FL-66SB FLAT CARRIER ROLLER ; 66" BELT W 6" RLR
Part # D6-FL-66SB
BDI # 23147203
Features
Roller Width - Inch:
69.375
Roller Width - Millimeter:
1762.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
D5-FL-66SB
Description
D5-FL-66SB FLAT CARRIER ROLLER ; 66" BELT W 5" RLR
Part # D5-FL-66SB
BDI # 23146250
Features
Roller Width - Inch:
69.375
Roller Width - Millimeter:
1762.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
D6-WRR-60SB-16
Description
D6-WRR-60SB-16 WIRE ROPE RETURN IDLER ; 60" BELT W 6" RLR
Part # D6-WRR-60SB-16
BDI # 23148577
Features
Roller Width - Inch:
69.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Mounting Method:
Hook Mount
Belt Width - Millimeter:
1524