ROL-PLT 567 LIP3 L85MM HP
Description
ROL-PLT 567 LIP3 L85MM HP ; 567-688792 ROLLER TRANSFER PLATE NON RET
Part # 10106952
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
568-605912
Description
ROL-PLT 568 CNTR L85MM HP ; 568-605912 ROLLER TRANSFER PLATE NON RET
Part # 10107056
BDI # 18141364
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
568
Length - Feet:
0.083
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Center Module | Stainless Steel Roller Shaft
B4-20CITI-14SB
Description
B4-20CITI-14SB IMPACT TROUGHING IDLER ; CI 14" BELT W 4" RLR 20DEG
Part # B4-20CITI-14SB
BDI # 23178007
Features
Roller Width - Inch:
2.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-35CITI-14SB
Description
B5-35CITI-14SB IMPACT TROUGHING IDLER ; CI 14" BELT W 5" RLR 35DEG
Part # B5-35CITI-14SB
BDI # 23177977
Features
Roller Width - Inch:
2.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-35CITI-14SB
Description
B4-35CITI-14SB IMPACT TROUGHING IDLER ; CI 14" BELT W 4" RLR 35DEG
Part # B4-35CITI-14SB
BDI # 23173970
Features
Roller Width - Inch:
2.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount