C6-SAFL-29.25
Description
C6-SAFL-29.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-29.25
BDI # 23138727
Features
Roller Width - Inch:
29.25
Roller Width - Millimeter:
742.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D5-10VR-54SB-7
Description
D5-10VR-54SB-7 V-RETURN IDLER ; 54" BELT W 5" RLR 10DEG
Part # D5-10VR-54SB-7
BDI # 23147306
Features
Roller Width - Inch:
28.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-FMTEI-29.19
Description
E7P-FMTEI-29.19 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT ZINC NUT
Part # E7P-FMTEI-29.19
BDI # 23174787
Features
Roller Width - Inch:
29.19
Roller Width - Millimeter:
741.426
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
E7-FMTE-29.25
Description
E7-FMTE-29.25 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E7-FMTE-29.25
BDI # 23174755
Features
Roller Width - Inch:
29.25
Roller Width - Millimeter:
742.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
C4-CITI-54SB
Description
C4-CITI-54SB IMPACT TROUGH IDLER ROLLER ; CI 54" BELT W 4" RLR
Part # C4-CITI-54SB
BDI # 23175516
Features
Roller Width - Inch:
29
Roller Width - Millimeter:
736.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller