672-687432
Description
ROL-PLT 672 LIP2 L115MM HP 672-687432 ; ROLLER TRANSFER PLATE NON RETURNABLE
Part # 10138180
BDI # 19435795
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft
TRAN PLT LBP L4.5 W/NOSE
Description
TRAN PLT LBP L4.5 W/NOSE ; 567-687382 ROLLER TRANSFER PLATE NON RET
Part # 10106951
BDI # 19435797
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
567
Length - Feet:
0.172
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft
B4-35TEI-14SB
Description
B4-35TEI-14SB IMPACT TROUGHING IDLER ; 14" BELT W 4" RLR 35DEG
Part # B4-35TEI-14SB
BDI # 23174023
Features
Roller Width - Inch:
3.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-20TEI-14SB
Description
B4-20TEI-14SB IMPACT TROUGHING IDLER ; 14" BELT W 4" RLR 20DEG
Part # B4-20TEI-14SB
BDI # 23176494
Features
Roller Width - Inch:
3.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-45TEI-14SB
Description
B5-45TEI-14SB IMPACT TROUGHING IDLER ; 14" BELT W 5" RLR 45DEG
Part # B5-45TEI-14SB
BDI # 23178534
Features
Roller Width - Inch:
3.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount