D6-WRR-60SB-16
Description
D6-WRR-60SB-16 WIRE ROPE RETURN IDLER ; 60" BELT W 6" RLR
Part # D6-WRR-60SB-16
BDI # 23148577
Features
Roller Width - Inch:
69.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Mounting Method:
Hook Mount