Page 1 of 841

Next

Compare
C5-35TE-36SB

COMPARE

C5-35TE-36SB

Description
C5-35TE-36SB CONVEYOR IDLER ASSEMBLY ; 36" BLT WID 5" RLR DIA TE 35 DEG CEMA C

PRECISION PULLEY

Part # C5-35TE-36SB

BDI # 21455610

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : In stock
Request A Price QTY
B4-35TE-24SB

COMPARE

B4-35TE-24SB

Description
B4-35TE-24SB THROUGHING IDLER

PRECISION PULLEY

Part # B4-35TE-24SB

BDI # 21455481

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : In stock
Request A Price QTY
E7P-35TESA-72SB

COMPARE

E7P-35TESA-72SB

Description
E7P-35TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 7" RLR 35DEG

PRECISION PULLEY

Part # E7P-35TESA-72SB

BDI # 23170173

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
D6-35TE-24SBWB

COMPARE

D6-35TE-24SBWB

Description
D6-35TE-24SBWB TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-35TE-24SBWB

BDI # 23148115

Features

Roller Width - Inch: 8.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
E7P-20TEISW-36SB

COMPARE

E7P-20TEISW-36SB

Description
E7P-20TEISW-36SB IMPACT EZ SLIDER ASSY ; 36" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # E7P20TEISW36SB

BDI # 23158264

Features

Roller Width - Inch: 13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: With Impact Roll in Center
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY