E6P-10VR-48SB-4
Description
E6P-10VR-48SB-4 V-RETURN IDLER ; 48" BELT W 6" RLR 10DEG
Part # E6P-10VR-48SB-4
BDI # 23162179
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-10VR-48SB-7
Description
E6-10VR-48SB-7 V-RETURN IDLER ; 48" BELT W 6" RLR 10DEG
Part # E6-10VR-48SB-7
BDI # 23154468
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-10VR-48SB-4
Description
E6-10VR-48SB-4 V-RETURN IDLER ; 48" BELT W 6" RLR 10DEG
Part # E6-10VR-48SB-4
BDI # 23154463
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-10VR-48SB-7
Description
E7-10VR-48SB-7 V-RETURN IDLER ; 48" BELT W 7" RLR 10DEG
Part # E7-10VR-48SB-7
BDI # 23156296
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6-10VR-48SB-7
Description
HE6-10VR-48SB-7 V-RETURN IDLER ; 48" BELT W 6" RLR 10DEG
Part # HE6-10VR-48SB-7
BDI # 23160612
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount