C5-SATE-15.18
Description
C5-SATE-15.18 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C5-SATE-15.18
BDI # 23142611
Features
Roller Width - Inch:
15.18
Roller Width - Millimeter:
385.572
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C6-SATE-15.18
Description
C6-SATE-15.18 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C6-SATE-15.18
BDI # 23151293
Features
Roller Width - Inch:
15.18
Roller Width - Millimeter:
385.572
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B4-FLI-14SB
Description
B4-FLI-14SB FLAT CARRIER ROLLER ; RBR DISC 14" BELT W 4" RLR
Part # B4-FLI-14SB
BDI # 23178852
Features
Roller Width - Inch:
15.25
Roller Width - Millimeter:
387.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
355.6
Product Name:
Roller
Belt Width - Inch:
14
B4-FRD-14SB-1
Description
B4-FRD-14SB-1 FLAT CARRIER IDLER ; RBR DISC 14" BELT W 4" RLR 1-1/2"
Part # B4-FRD-14SB-1
BDI # 23178508
Features
Roller Width - Inch:
15.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FRD-14SB
Description
B4-FRD-14SB FLAT CARRIER IDLER ; RBR DISC 14" BELT W 4" RLR
Part # B4-FRD-14SB
BDI # 23178506
Features
Roller Width - Inch:
15.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount