CSD24026H40
Description
CSD24026H40 CONVEYOR PULLEY ; POR 24X26 SD DRUM H40 LESS BSH
Part # CSD24026H40
BDI # 17798715
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24044H40L3H
Description
CSD24044H40L3H CONVEYOR PULLEY ; POR 24X44 SD DRUM H40 NO BSH LAGG
Part # CSD24044H40L3H
BDI # 17799006
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CSW30051H40
Description
CSW30051H40 CONVEYOR PULLEY ; POR 30X51 SD WING H40 LESS BSH
Part # CSW30051H40
BDI # 17800093
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24051H40L3H
Description
CSD24051H40L3H CONVEYOR PULLEY ; POR 24X51 SD DRUM H40 NO BSH LAGG
Part # CSD24051H40L3H
BDI # 17799035
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CMD24026H40
Description
CMD24026H40 CONVEYOR PULLEY ; POR 24X26 MD DRUM H40 LESS BSH
Part # CMD24026H40
BDI # 17795912
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed