M1020DAW983

COMPARE

M1020DAW983

Description
M1020DAW983

NSK

Part # M1020DAW983

BDI # 19373059

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.908
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1321EX

COMPARE

M1321EX

Description
M1321EX

NSK

Part # M1321EX

BDI # 19373132

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 13518860 UU

COMPARE

TRU 13518860 UU

Description
TRU 13518860 UU ROLLER BEARING ; 135MM ID X 188MM OD X 60MM W CAGED

IKO

Part # TRU 13518860 UU

BDI # 23284788

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 442000N Static Load Rating | 220000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1321EX

COMPARE

M1321EX

Description
M1321EX CYLINDRICAL ROLLER BEARING ; POR

LINKBELT

Part # 2020170

BDI # 578475

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450135
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1020DAW983

COMPARE

M1020DAW983

Description
M1020DAW983 BEARING OUTER RING ; POR

LINKBELT

Part # 2020019

BDI # 579025

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.908
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Standard Capacity | Narrow Width | Extra Light Series
Global Part Number GPN: 449972
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY