BC1B 246747

COMPARE

BC1B 246747

Description
BC1B 246747 ; NON-RETURNABLE

SKF

Part # BC1B 246747

BDI # 1481307

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY