Page 1 of 3

Next

Compare
SL183005-A-XL

COMPARE

SL183005-A-XL

Description
SL183005-A-XL X-LIFE CYL RLR BRG

INA

Part # SL183005-A-XL

BDI # 1412439

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449819
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL045005-PP-2NR

COMPARE

SL045005-PP-2NR

Description
SL045005-PP-2NR CYLINDRICAL ROLLER BRG

INA

Part # SL045005-PP-2NR

BDI # 1177724

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449613
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL183005-A-XL-C3

COMPARE

SL183005-A-XL-C3

Description
SL183005-A-XL-C3 X-LIFE CYL RLR BRG ; 25MM ID X 47MM OD

INA

Part # SL183005-A-XL-C3

BDI # 24585502

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185005-A-C3

COMPARE

SL185005-A-C3

Description
NOT AVAILABLE IN US

INA

Part # SL185005-A-C3

BDI # 24585520

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ2204E-TVP2

COMPARE

NJ2204E-TVP2

Description
TIMKEN NJ2204E-TVP2

TIMKEN

Part # NJ2204E-TVP2

BDI # 23941668

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY