MR1312
Description
MR1312 BEARING INNER RING ; 60 MM ID X 77.55 MM OD X 31 MM W
Part # MR1312
BDI # 17148202
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.053
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452835
Number of Rows of Rollers:
Single Row
Features
Profile:
Roller Assembly Only
Inch - Metric:
Inch
Outside Diameter - Inch:
3.056
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MUC1308J
Description
MUC1308J CYLINDRICAL BEARING ; 40MM BORE 77.663MM OD 23 WID RBEC 1
Part # MUC1308J
BDI # 17148699
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.058
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453196
Number of Rows of Rollers:
Single Row
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.058
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
CUB7508TM
Description
CUB7508TM CYLINDRICAL ROLLER BEARING ; MAST GUIDE BALL BRG
Part # CUB7508TM
BDI # 17147177
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.975
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No