MU1311V
Description
MU1311V CYLINDRICAL ROLLER BEARING ; 55MM IDX29MM W
Part # MU1311V
BDI # 17148278
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.079
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453107
Number of Rows of Rollers:
Single Row
SL182915-B-XL
Description
SL182915-B-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL182915-B-XL
BDI # 1177913
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449775
Number of Rows of Rollers:
Single Row
SL182915-B-XL-C3
Description
SL182915-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 75MM ID X 105MM OD
Part # SL182915-B-XL-C3
BDI # 1177914
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MU1015V
Description
MU1015V CYLINDRICAL ROLLER BEARING ; 75MM IDX20MM W
Part # MU1015V
BDI # 17148242
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.131
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
452990
Number of Rows of Rollers:
Single Row
MU1213L
Description
MU1213L CYLINDRICAL ROLLER BEARING ; 65MM IDX23MM W
Part # MU1213L
BDI # 1223969
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.166
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453039
Number of Rows of Rollers:
Single Row