Page 1 of 40

Next

Compare
NJ236EMAC3

COMPARE

NJ236EMAC3

Description
NJ236EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ236EMAC3

BDI # 1367932

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663951
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL014852-A

COMPARE

SL014852-A

Description
SL014852-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL014852-A

BDI # 1177647

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449540
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL181852-E-C3

COMPARE

SL181852-E-C3

Description
SL181852-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 260MM ID X 320MM OD

INA

Part # SL181852-E-C3

BDI # 1177853

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ236EMAC4

COMPARE

NJ236EMAC4

Description
NJ236EMAC4 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ236EMAC4

BDI # 1367933

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182948-B-BR

COMPARE

SL182948-B-BR

Description
SL182948-B-BR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 240MM ID X 320MM OD

INA

Part # SL182948-B-BR

BDI # 19265374

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY