Page 1 of 5

Next

Compare
SL182984-TB

COMPARE

SL182984-TB

Description
SL182984-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 420MM ID X 560MM OD

INA

Part # SL182984-TB

BDI # 19265292

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182984-TB-BR-C3

COMPARE

SL182984-TB-BR-C3

Description
SL182984-TB-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 420MM ID X 560MM OD

INA

Part # SL182984-TB-BR-C3

BDI # 19265294

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ 1076 MA

COMPARE

NJ 1076 MA

Description
NJ 1076 MA

SKF

Part # NJ 1076 MA

BDI # 22782437

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL183076-TB

COMPARE

SL183076-TB

Description
SL183076-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 380MM ID X 560MM OD

INA

Part # SL183076-TB

BDI # 1182766

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 2984 V/C3

COMPARE

NCF 2984 V/C3

Description
NCF 2984 V/C3

SKF

Part # NCF 2984 V/C3

BDI # 1304771

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY