D5075P
Description
D5075P SHUNT WOUND DC MOTOR ; 75HP 1750/2100RPM DC 366AT DPFG F1
Part # D5075P
BDI # 126466
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
35.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5060P
Description
D5060P SHUNT WOUND DC MOTOR ; 60HP/1750-2100RPM/DC/366AT
Part # D5060P
BDI # 126461
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
33.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5060P-BV
Description
D5060P-BV SHUNT WOUND DC MOTOR ; 365-6AT 60 1750RPM 500 150
Part # D5060P-BV
BDI # 126462
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
32.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5040P
Description
D5040P SHUNT WOUND DC MOTOR ; 0328AT 40HP 1750RPM 500 150 DPFG F1
Part # D5040P
BDI # 126449
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
35.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D2075P2-BV
Description
D2075P2-BV DC MOTOR ; 0366AT 75HP 1750RPM 240 150 DPBV F1
Part # D2075P2-BV
BDI # 25849386
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
35.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face