M1130141.00

COMPARE

M1130141.00

Description
M1130141.00 DC GEARMOTOR ; 12KW-1/6HP 3000RPM 56D IP54 180V

LEESON

Part # M1130141.00

BDI # 20180864

Features

Enclosure: TENV | IP54
Shaft Diameter - Inch: 0.354
Sync RPM: 3000
Shaft Diameter - Millimeter: 9
Overall Length - Inch: 7.54

Current: DC
Inch - Metric: Metric
Horse Power: 1/6HP
Other Features: Current Rating 1.2 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
M1130142.00

COMPARE

M1130142.00

Description
M1130142.00 METRIC DC MOTOR ; 18KW-1/4HP 3000RPM 63D IP54 180V

LEESON

Part # M1130142.00

BDI # 557492

Features

Enclosure: TENV | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 8.78

Current: DC
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY