CDPX3426
Description
CDPX3426 DC MOTOR ; .5HP 1750RPM DC 56C X3428P XPFC F1
Part # CDPX3426
BDI # 125647
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPX3430
Description
CDPX3430 PERMNAENT MAGNET DC MOTOR ; 1/2HP 1750 90VDC 56C TEFC
Part # CDPX3430
BDI # 125648
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDX1850
Description
CDX1850 DC MOTOR ; .5HP 1750RPM DC 182CZ X3623D XPFC F1
Part # CDX1850
BDI # 125654
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.61
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid