Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
M1110015.00

COMPARE

M1110015.00

Description
M1110015.00 PERMANENT MAGNET DC MOTOR ; MOQ:20 1/15HP 3500RPM 25 TENV 90V CONT

LEESON

Part # M1110015.00

BDI # 20181708

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 3600
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.47

Current: DC
Inch - Metric: Inch
Horse Power: 1/15HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1110003.00

COMPARE

M1110003.00

Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; MOQ:50 1/25HP 1750RPM 25 TENV 90V 40C

LEESON

Part # M1110003.00

BDI # 557356

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 1800
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.44

Current: DC
Inch - Metric: Inch
Horse Power: 1/25HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY