Features
Enclosure:
DPFG
Shaft Diameter - Inch:
3.25
Sync RPM:
850
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
49.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
317.5
Mounting Method:
F1 Face
D50250P
Description
D50250P SHUNT WOUND DC MOTOR ; 250HP 1750/1900RPM DC 506AT DPFG F1 N
Part # D50250P
BDI # 126431
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
3.25
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
49.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
49
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50300P2-BV
Description
D50300P2-BV MOTOR, 506AT 300HP 1750RPM 500 300 DPFG F1 (SMARTCATALOG)
Part # D50300P2-BV
BDI # 26361074
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.249
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.525
Overall Length - Inch:
49
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face