108266.00
Description
108266.00 SCR DC MOTOR ; 2HP 2500RPM S56CZ TEFC 180V
Part # 10826600
BDI # 554294
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
2500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 8.6 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
108262.00
Description
108262.00 PERMANENT MAGNET DC MOTOR ; 1-1/2HP 1800 RPM S56 145TC TEFC
Part # 108262.00
BDI # 20181684
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.39
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.6 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
109105.00
Description
109105.00 LOW VOLTAGE DC MOTOR ; 1 1/2HP 1800RPM S56CZ TEFC 48V
Part # 109105.00
BDI # 20182238
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 27 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
109104.00
Description
109104.00 LOW VOLTAGE DC MOTOR ; 1 1/2HP 1800RPM S56CZ TEFC 36V
Part # 109104.00
BDI # 20182237
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 36 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid