33-2024Z127
Description
33-2024Z127 ; .33HP 2500RPM DC 56C 3320P TENV F1 N
Part # 33-2024Z127
BDI # 20106157
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face