24A215Z052
Description
24A215Z052 ; .25HP 3000RPM DC D63D 2428P TENV
Part # 24A215Z052
BDI # 20105703
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
10.998
Overall Length - Inch:
8.03
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
63.5
Mounting Method:
Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
101.092
Mounting Method:
Rigid
34-6660-3763G1
Description
34-6660-3763G1 DC MOTOR ; 2HP 2400RPM DC 143TZ 3428P TEFC OT N
Part # 34-6660-3763G1
BDI # 20104236
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.75
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Rigid