SX132-6 2.1265 1/2 KW 2 SETSCREWS 90
Description
SX132-6 2.1265 1/2 KW 2 SS 90 DISC CPLG
Part # 69790496830
BDI # 598819
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.2
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid | 2 Set Screws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
83.82
SX132-6 55MM H7 16MM KW
Description
SX132-6 55MM H7 16MM KW HUB ; FOR SX 132-6 DISC CPLG
Part # 69790499087
BDI # 599560
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.197
Length Thru Bore - Millimeter:
60
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
84
Coupling Type:
Disc Coupling
SX228-6 2-7/8 3/4X3/8 KW
Description
SX228-6 2-7/8 3/4X3/8 KW HUB ; FOR SX 228-6 DISC CPLG
Part # 69790414396
BDI # 598483
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling
SXCS132-6 1-3/4 3/8X3/16 KW
Description
SXCS132-6 1-3/4 3/8X3/16 KW HUB ; FOR SXCS 132-6 DISC CPLG
Part # 69790499521
BDI # 599592
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
145.034
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.87
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Torsionally Rigid
Hub Diameter - Millimeter:
71.12
Coupling Type:
Disc Coupling
SX255-6 70MM SLD1500
Description
SX255-6 70MM SLD1500 HUB ; FOR SX 255-6 DISC CPLG
Part # 69790411828
BDI # 598383
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.039
Length Thru Bore - Millimeter:
115
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method:
Shaft Locking Device
Hub Diameter - Millimeter:
155