SX202-6 2.2515 1/2 KW
Description
SX202-6 2.2515 1/2 KW HUB ; FOR SX 202-6 DISC CPLG
Part # 69790493674
BDI # 598734
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
201.93
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.95
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
124.968
Coupling Type:
Disc Coupling
SX158-6 2.375/2.3765 KW 2 SETSCREWS
Description
SX158-6 2.375/2.3765 KW 2 SS HUB ; FOR SX 158-6 DISC CPLG
Part # 69790411804
BDI # 598373
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.22
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid | 2 Set Screws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
98.044
SX132-6 55MM H7 16MM KW
Description
SX132-6 55MM H7 16MM KW HUB ; FOR SX 132-6 DISC CPLG
Part # 69790499087
BDI # 599560
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.197
Length Thru Bore - Millimeter:
60
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
84
Coupling Type:
Disc Coupling
SX132-6 2.1265 1/2 KW 2 SETSCREWS 90
Description
SX132-6 2.1265 1/2 KW 2 SS 90 DISC CPLG
Part # 69790496830
BDI # 598819
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.2
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid | 2 Set Screws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
83.82
SX255-6 70MM SLD1500
Description
SX255-6 70MM SLD1500 HUB ; FOR SX 255-6 DISC CPLG
Part # 69790411828
BDI # 598383
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.039
Length Thru Bore - Millimeter:
115
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method:
Shaft Locking Device
Hub Diameter - Millimeter:
155