Page 1 of 7

Next

Compare
AJ35-A 2-1/2

COMPARE

AJ35-A 2-1/2

Description
AJ35-A 2-1/2 FF COUPLING HUB

TB WOODS

Part # AJ35A212

BDI # 993850

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 168.402
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.63
Length Thru Bore - Millimeter: 57.15
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105.41

Price Inventory : Available to order
Loading Price
QTY
SX255-6 65MM 18X4.4MM KW

COMPARE

SX255-6 65MM 18X4.4MM KW

Description
SX255-6 65MM 18X4.4MM KW COUPLING HUB ; FOR SX 255-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX255-6-HUB-65MMP7-18X4.4MMKW

BDI # 598453

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.039
Length Thru Bore - Millimeter: 115
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 155
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
263 DISC STD HUB 65MM

COMPARE

263 DISC STD HUB 65MM

Description
263 DISC STD HUB 65MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138187

BDI # 17845968

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
115 DISC LG HUB 65MM

COMPARE

115 DISC LG HUB 65MM

Description
115 DISC LG HUB 65MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138050

BDI # 17845554

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.53

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter: 115.062
Coupling Type: Disc Coupling
Torque: 5100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 2 5/8IN

COMPARE

193 DISC STD HUB 2 5/8IN

Description
193 DISC STD HUB 2 5/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138329

BDI # 17846047

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY