Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
AJ30-A 1-15/16

COMPARE

AJ30-A 1-15/16

Description
AJ30A 1-15/16 ; POR

TB WOODS

Part # AJ30A11516

BDI # 985270

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY
263 DISC STD HUB 1 15/16IN

COMPARE

263 DISC STD HUB 1 15/16IN

Description
263 DISC STD HUB 1 15/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 263 DISC STD HUB 1 15/16IN

BDI # 17846217

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 262.89
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.35
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 175.006
Coupling Type: Disc Coupling
Torque: 90300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
210 DISC STD HUB 1 15/16IN

COMPARE

210 DISC STD HUB 1 15/16IN

Description
210 DISC STD HUB 1 15/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 210 DISC STD HUB 1 15/16IN

BDI # 17846257

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 210.058
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.27
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 144.018
Coupling Type: Disc Coupling
Torque: 40700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 1 15/16IN

COMPARE

193 DISC STD HUB 1 15/16IN

Description
193 DISC STD HUB 1 15/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 193 DISC STD HUB 1 15/16IN

BDI # 17846039

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
236 DISC STD HUB 1 15/16IN

COMPARE

236 DISC STD HUB 1 15/16IN

Description
236 DISC STD HUB 1 15/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 236 DISC STD HUB 1 15/16IN

BDI # 17846289

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.29
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 160.02
Coupling Type: Disc Coupling
Torque: 62000In-Lbs

Price Inventory : Available to order
Loading Price
QTY