286 DISC STD HUB 100MM
Description
286 DISC STD HUB 100MM ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC STD HUB 100MM
BDI # 17846018
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
263 DISC STD HUB 105MM
Description
263 DISC STD HUB 105MM ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 105MM
BDI # 17845981
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
263 DISC STD HUB 120MM
Description
263 DISC STD HUB 120MM ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 120MM
BDI # 17845983
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
263 DISC STD HUB 110MM
Description
263 DISC STD HUB 110MM ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 110MM
BDI # 17845982
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
236 DISC STD HUB 3 15/16IN
Description
236 DISC STD HUB 3 15/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 236 DISC STD HUB 3 15/16IN
BDI # 17846207
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs