263 DISC STD HUB 125MM
Description
263 DISC STD HUB 125MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138199
BDI # 17845988
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
286 DISC STD HUB 125MM
Description
286 DISC STD HUB 125MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138219
BDI # 17846022
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
278.13
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.95
Length Thru Bore - Millimeter:
124.968
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
173.99
Coupling Type:
Disc Coupling