S603152
Description
S603152 COUPLING HUB ; 45MM BORE 3" HUB DIA 1.75" LEN
Part # S603152
BDI # 21526491
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
117.475
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
44.45
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
76.2
Coupling Type:
Disc Coupling
SX110-6 32MM 10X3.3MM KW
Description
SX110-6 32MM 10X3.3MM KW HUB ; NON-RETURNABLE FOR SX 110-6 DISC CPLG
Part # 69790413906
BDI # 598459
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
65
Coupling Type:
Disc Coupling
SX110-6 1-1/4 1/4X1/8 KW
Description
SX110-6 1-1/4 1/4X1/8 KW HUB ; NON-RETURNABLE FOR SX 110-6 DISC CPLG
Part # 69790413992
BDI # 598466
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
65.024
Coupling Type:
Disc Coupling
SX110-6 1-5/8 3/8X3/16 KW
Description
SX110-6 1-5/8 3/8X3/16 KW HUB ; NON-RETURNABLE FOR SX 110-6 DISC CPLG
Part # 69790493611
BDI # 598730
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
65.024
Coupling Type:
Disc Coupling
SX132-6 1-1/8 1/4X1/8 KW
Description
SX132-6 1-1/8 1/4X1/8 KW HUB ; NON-RETURNABLE FOR SX 132-6 DISC CPLG
Part # 69790493612
BDI # 598731
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.2
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
84.074
Coupling Type:
Disc Coupling