Page 1 of 2

Next

Compare
AJ35-A 2-1/4

COMPARE

AJ35-A 2-1/4

Description
AJ35-A 2-1/4 HUB

TB WOODS

Part # AJ35A214

BDI # 996788

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 168.402
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.63
Length Thru Bore - Millimeter: 57.15
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105.41

Price Inventory : Available to order
Loading Price
QTY
AJ30-A 2-1/4

COMPARE

AJ30-A 2-1/4

Description
AJ30-A 2-1/4 FF COUPLING HUB

TB WOODS

Part # AJ30A214

BDI # 987878

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY
SX202-6 2.2515 1/2 KW

COMPARE

SX202-6 2.2515 1/2 KW

Description
SX202-6-HUB-2.2515-1/2X1/4KW ; POR COUPLING

TIMKEN LOVEJOY

Part # 697904936742

BDI # 598734

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 201.93
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.95
Length Thru Bore - Millimeter: 89.916
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 124.968
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
165 DISC STD HUB 2 1/4IN

COMPARE

165 DISC STD HUB 2 1/4IN

Description
165 DISC STD HUB 2 1/4IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138299

BDI # 17846180

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 112.014
Coupling Type: Disc Coupling
Torque: 17700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 2 1/4IN

COMPARE

193 DISC STD HUB 2 1/4IN

Description
193 DISC STD HUB 2 1/4IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138325

BDI # 17846043

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY