Page 1 of 4

Next

Compare
SX132-6 1-7/8 1/2X1/4 KW

COMPARE

SX132-6 1-7/8 1/2X1/4 KW

Description
SX132-6 1-7/8 1/2X1/4 KW HUB ; NON-RETURNABLE FOR SX 132-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790493613

BDI # 598732

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 132.08
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.2
Length Thru Bore - Millimeter: 59.944
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 84.074
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 1 7/8IN

COMPARE

193 DISC STD HUB 1 7/8IN

Description
193 DISC STD HUB 1 7/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 193 DISC STD HUB 1 7/8IN

BDI # 17846038

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AJ35-A 1-7/8

COMPARE

AJ35-A 1-7/8

Description
AJ35A 1-7/8 ; POR

TB WOODS

Part # AJ35A178

BDI # 984294

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 168.402
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.63
Length Thru Bore - Millimeter: 57.15
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105.41

Price Inventory : Available to order
Loading Price
QTY
AJ30-A 1-7/8 STD

COMPARE

AJ30-A 1-7/8 STD

Description
AJ30-A 1-7/8 STD HUB ; POR

TB WOODS

Part # 11031624

BDI # 996023

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY
AZ20-A 1-7/8

COMPARE

AZ20-A 1-7/8

Description
AZ20-A 1-7/8 HUB ; POR

TB WOODS

Part # 11031409

BDI # 984036

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 103.632
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.08
Length Thru Bore - Millimeter: 33.528
Other Features: Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method: Set Screw
Hub Diameter - Millimeter: 79.502

Price Inventory : Available to order
Loading Price
QTY