Page 1 of 4

Next

Compare
AZ20-A 2-1/8

COMPARE

AZ20-A 2-1/8

Description
AZ20A 2-1/8 ; POR

TB WOODS

Part # AZ20A218

BDI # 994960

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 103.632
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.08
Length Thru Bore - Millimeter: 33.528
Other Features: Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method: Set Screw
Hub Diameter - Millimeter: 79.502

Price Inventory : Available to order
Loading Price
QTY
193 DISC STD HUB 2 1/8IN

COMPARE

193 DISC STD HUB 2 1/8IN

Description
193 DISC STD HUB 2 1/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 193 DISC STD HUB 2 1/8IN

BDI # 17846041

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AJ30-A 2-1/8

COMPARE

AJ30-A 2-1/8

Description
AJ30-A 2-1/8 HUB ; POR

TB WOODS

Part # 11031627

BDI # 990436

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY
165 DISC STD HUB 2 1/8IN

COMPARE

165 DISC STD HUB 2 1/8IN

Description
165 DISC STD HUB 2 1/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 165 DISC STD HUB 2 1/8IN

BDI # 17846178

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 112.014
Coupling Type: Disc Coupling
Torque: 17700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
94 DISC LG HUB 2 1/8IN

COMPARE

94 DISC LG HUB 2 1/8IN

Description
94 DISC LG HUB 2 1/8IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 94 DISC LG HUB 2 1/8IN

BDI # 17845938

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.7

Length Thru Bore - Millimeter: 39.878
Other Features: Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter: 93.98
Coupling Type: Disc Coupling
Torque: 2100In-Lbs

Price Inventory : Available to order
Loading Price
QTY