Page 1 of 2

Next

Compare
139 DISC STD HUB 2 3/16IN

COMPARE

139 DISC STD HUB 2 3/16IN

Description
139 DISC STD HUB 2 3/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 139 DISC STD HUB 2 3/16IN

BDI # 17846148

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.47
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 95
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Request A Price QTY
193 DISC STD HUB 2 3/16IN

COMPARE

193 DISC STD HUB 2 3/16IN

Description
193 DISC STD HUB 2 3/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 193 DISC STD HUB 2 3/16IN

BDI # 17846042

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Request A Price QTY
210 DISC STD HUB 2 3/16IN

COMPARE

210 DISC STD HUB 2 3/16IN

Description
210 DISC STD HUB 2 3/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 210 DISC STD HUB 2 3/16IN

BDI # 17846260

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 210.058
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.27
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 144.018
Coupling Type: Disc Coupling
Torque: 40700In-Lbs

Price Inventory : Available to order
Request A Price QTY
165 DISC STD HUB 2 3/16IN

COMPARE

165 DISC STD HUB 2 3/16IN

Description
165 DISC STD HUB 2 3/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 165 DISC STD HUB 2 3/16IN

BDI # 17846179

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 112.014
Coupling Type: Disc Coupling
Torque: 17700In-Lbs

Price Inventory : Available to order
Request A Price QTY
286 DISC STD HUB 2 3/16IN

COMPARE

286 DISC STD HUB 2 3/16IN

Description
286 DISC STD HUB 2 3/16IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 286 DISC STD HUB 2 3/16IN

BDI # 17846336

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.26
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 195.072
Coupling Type: Disc Coupling
Torque: 125700In-Lbs

Price Inventory : Available to order
Request A Price QTY